References
Hellermanntyton:MCT30R-NL3P
Rubix:163A2471


Technical specifications
| Length | 150 mm |
|---|---|
| Width | 3.5 mm |
| Type | hellermann mctie150x3.5blupk100 mct30r-nl3p |
Product details : HELLERMANN MCTIE150X3.5BLUPK100 MCT30R-NL3P
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 3.5 mm |
| Type | hellermann mctie150x3.5blupk100 mct30r-nl3p |
| Material/finishing | Polyamide |
Show UNSPSC/ECL@SS
£ 5.02 excl. VAT
/ Each
£ 6.02 incl. VAT
- In stock: Next day delivery