References
C Tie:CTIE 100X2.5 BLU 100
Rubix:2514975
Manufacturer :C10025BLUE
Product details : 2.5 X 100 CABLE TIE BLUE PACK OF 100 C1002-BLU
Manufactured from nylon PA66. Resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved. Supplied in packs of 100.
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 2.5 mm |
| Type | 2.5 x 100 cable tie blue pack of 100 c1002-blu |
Show UNSPSC/ECL@SS
£ 1.30 excl. VAT
/ Each
£ 1.56 incl. VAT
- In stock: Next day delivery

