SCAME 686.206 150MM 110MM 70MM PLASTIC ENCLOSURE IP56 (L)150 MM X (W)1
SCABOX
See technical informationSee documentsReferences
Scame:686.206
Rubix:234A8144

Documents
Product details : SCAME 686.206 150MM 110MM 70MM PLASTIC ENCLOSURE IP56 (L)150 MM X (W)1
150mm 110mm 70mm Plastic Enclosure IP56 (L)150 mm x (W)110 mm x (D)70 mm
Technical specifications
Attributes
| Type | junction box |
|---|---|
| Model | scabox |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 11.28 excl. VAT
/ Each
£ 13.54 incl. VAT
- Delivery usually within ( 3 ) days
