• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. MENNEKES 5113PB SOCKET

MENNEKES 5113PB SOCKET

Socket

See technical informationSee documents

References

Mennekes:5113PB
Rubix:168A1325
brand logo
brand logo

Technical specifications

Typemennekes 5113pb socket

Documents

Product details : MENNEKES 5113PB SOCKET


• Screw terminals
• X-CONTACT®
• Switched
• Mechanical DUO-interlock
• Socket can be padlocked

Technical specifications


Attributes
Typemennekes 5113pb socket
Show UNSPSC/ECL@SS
£ 489.74 excl. VAT
/ Each
£ 587.69 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

MENNEKES 5601406G INTERLOCKED SOCKET IP44 16A 4P 400V 6HF4P (FIRST FOR PERFORMANCE) F4PHSP4824 HEATSHRINK PACK 4.8 - 2.4MM (L)MENNEKES 5601506G INTERLOCKED SOCKET IP44 16A 5P 400V 6HPERMAPLUG ELS132W 2 GANG TRAILING SOCKET WITH NEON WHITE (L)164 MM X (CABLOFIL MGIP44F 100100 IP FLANGE (H)100 MM X (W)100 MMSPARTEX 887755 UK - FAST USB CHARGER 5V2ATAMLEX TGBN44 100MM X TURNBUCKLE 90 GUSSET BEND (H)100 MM (W)1NIGLON SB25G 25MM SPACER BAR SADDLES GALVANISEDNIGLON BCBR EARTH ROD CLAMPNIGLON IT20G 20MM INSPECTION TEE GALVANISEDLGA SELECTRIC 9696/13/2M/AS 6 GANG 13A 2MANTI-SURGE & SPIKEMARLANVIL 010.CA.G PLASTIC ENCLOSURE 243 X 190 X 155 (L)190 MM X (W)24ENGEX ACCESSORIES 612004 IR2.5M6 2.5X6MM INS. TERM RING BLUE PK 100ENGEX ACCESSORIES 611007 INS TERM FORK RED 1.5MM IF1.5M5 5 PACK OF 100TAMLEX MMF/225 225MM RF TRAY 25MM DEEP PRE GALVANISED (L)3 M X (W)225
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap