CABLOFIL MRFC50PG SINGLE COUPLER (L)180 MM X (W)51 MM X (D)16.5 MM
Swifts MRF
See technical informationSee documentsReferences
Cablofil®:MRFC50PG
Rubix:234A6996

Documents
Product details : CABLOFIL MRFC50PG SINGLE COUPLER (L)180 MM X (W)51 MM X (D)16.5 MM
Single Coupler (L)180 mm x (W)51 mm x (D)16.5 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mrfc |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 4.84 excl. VAT
/ Each
£ 5.81 incl. VAT
- Delivery usually within ( 3 ) days
