MENNEKES 14516 POWER TOP EXTRA CONNECTOR IP54 32A 4P 400V 6H

Socket

See technical information
References
Mennekes:14516
Rubix:241A0515
EAN:4015394296768
brand logo
Technical specifications
Typemennekes 14516 power top extra connector ip54 32a 4p 400v 6h

Product details : MENNEKES 14516 POWER TOP EXTRA CONNECTOR IP54 32A 4P 400V 6H


• Screw terminals
• ErgoCONTACT
• Ergonomic enclosure design with nubbed grip areas
• Rubberised cable gland with sealing
• Strain relief and protection against kinking
• Thread lock and safety slide
• Area for self-adhesive label

Technical specifications


Attributes
Typemennekes 14516 power top extra connector ip54 32a 4p 400v 6h
Show UNSPSC/ECL@SS
£ 13.15 excl. VAT
/ Each
£ 15.78 incl. VAT
  • Delivery usually within ( 3 ) days