TAMLEX PMF300-UR 300X25MM DEEP UNIVERSAL RISER WITH COUPL (W)300 MM X
Tamlex Medium Duty Cable Tray
See technical informationSee documentsReferences
Tamlex:PMF300-UR
Rubix:234A6854

Documents
Product details : TAMLEX PMF300-UR 300X25MM DEEP UNIVERSAL RISER WITH COUPL (W)300 MM X
300X25MM Deep Universal Riser With Coupl (W)300 mm x (D)25 mm
Technical specifications
Attributes
| Type | universal riser |
|---|---|
| Model | pmf |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 33.39 excl. VAT
/ Each
£ 40.07 incl. VAT
- Delivery usually within ( 3 ) days
