INA K12X17X13-TV/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K12X17X13-TV/0-7
Rubix:238A4193
Manufacturer :0005758606063
EAN:4054369216806

Product details : INA K12X17X13-TV/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K..-TV, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x17x17 mm |
|---|---|
| Logistic Weight | 5 g |
| Inner diameter | 12 mm |
| Outer diameter | 17 mm |
| Width | 13 mm |
| Series | k..-tv |
| Cage | polyamide |
| Reference speed | 18800 rpm |
| Basic static load, radial - C0r | 10400 N |
| Basic dynamic load, radial - Cr | 9600 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 42.60 excl. VAT
/ 10 pieces
£ 51.12 incl. VAT
- Delivery usually within ( 7 ) days
