MECALINE 884533 FEMALE ADAPTATOR -TYPE A 1IN STAINLESS STEEL


CAM AND GROOVE COUPLING STAINLESS WITH NBR SEAL STEEL  - TYPE A

References
mecaline:884533
rubix:216A3402
ean:3660338379284
brand logo
brand logo
Technical specifications
Connecting diameter1 ''
Materialstainless steel 
Typetype a
See all Specifications

Product details : MECALINE 884533 FEMALE ADAPTATOR -TYPE A 1IN STAINLESS STEEL


Material: 316 stainless steel (ASTM A666 grade 316/1.4401). Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards

Technical specifications


Attributes
Connecting diameter1 ''
Materialstainless steel 
Typetype a
Type of threadingbsp
Show UNSPSC/ECL@SS
£ 11.00 excl. VAT
/ Each
£ 13.20 incl. VAT
  • Usually arrives within 14 working days