MECALINE 880610 FEMALE ADAPT -TYPE A 1IN AL
CAM AND GROOVE COUPLING ALUMINIUM WITH NBR SEAL - TYPE A
See technical informationSee documentsReferences
Mecaline:880610
Rubix:216A3397
EAN:3660338339714
Documents
Product details : MECALINE 880610 FEMALE ADAPT -TYPE A 1IN AL
Material: Aluminium. Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards
Technical specifications
Attributes
| Connecting diameter | 1 '' |
|---|---|
| Material | aluminium |
| Type | type a |
Show UNSPSC/ECL@SS
£ 3.00 excl. VAT
/ Each
£ 3.60 incl. VAT
- Usually arrives within 14 working days

