Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Cam quick couplings
Cam Coupling
MECALINE 884568 COUPLER FOR HOSE PIPE-C- NBR GASKET 3/4IN ST/ST
MECALINE 884568 COUPLER FOR HOSE PIPE-C- NBR GASKET 3/4IN ST/ST
CAM AND GROOVE COUPLING STAINLESS WITH NBR SEAL STEEL - TYPE C
References
mecaline:
884568
rubix:
216A3381
ean:
3660338379574
Technical specifications
Connecting diameter
3/4
''
Material
Acier inoxydable
Type
Type C
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884568 COUPLER FOR HOSE PIPE-C- NBR GASKET 3/4IN ST/ST
Material: 316 stainless steel (ASTM A666 grade 316/1.4401). Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards
Technical specifications
Attributes
Connecting diameter
3/4
''
Material
Acier inoxydable
Type
Type C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.56
excl. VAT
/
Each
£
19.87
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
MECALINE 880652 COUPLER - TYPE DC- NBR 1IN AL
MECALINE 880630 CAP ADAPT-TYPE DP 1IN 1/2 AL
MECALINE 884559 FEMALE COUPLER - TYPE D -NBR GASKET 1.1/2IN STAINLESS
MECALINE 884565 MALE COUPLER - TYPE B -NBR GASKET 1.1/2IN ST/ST
MECALINE 880619 MALE ADAPT -TYPE F 2IN AL
MECALINE 880636 COUPLER - TYPE D -NBR 1IN 1/2 AL
MECALINE 880654 COUPLER - TYPE DC- NBR 1IN 1/2 AL
MECALINE 880623 HOSE ADAPT TYPE E 1IN 1/4 AL
MECALINE 880627 CAP ADAPT-TYPE DP 3/4IN AL
MECALINE 880647 COUPLER - TYPE C- NBR 1IN 1/4 AL
MECALINE 884535 FEMALE ADAPTATOR -TYPE A 1IN 1/2 STAINLESS STEEL
MECALINE 884575 DUSTCAP FOR COUPLER- TYPE DC- NBR GASKET 1IN ST/ST
MECALINE 884552 DUSTCAP FOR ADAPTATOR- TYPE DP 1.1/4IN STAINLESS STEEL
MECALINE 884547 ADAPTATOR FOR HOSE PIPE- TYPE E 1.1/2IN ST/ST
MECALINE 880631 CAP ADAPT-TYPE DP 2IN AL