MECALINE 880613 FEMALE ADAPT -TYPE A 2IN AL


CAM AND GROOVE COUPLING ALUMINIUM WITH NBR SEAL - TYPE A

References
mecaline:880613
rubix:216A3400
ean:3660338339745
brand logo
brand logo
Technical specifications
Connecting diameter2 ''
MaterialAluminium
TypeType A

Product details : MECALINE 880613 FEMALE ADAPT -TYPE A 2IN AL


Material: Aluminium. Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards

Technical specifications


Attributes
Connecting diameter2 ''
MaterialAluminium
TypeType A
Show UNSPSC/ECL@SS
£ 5.59 excl. VAT
/ Each
£ 6.71 incl. VAT
  • Usually arrives within 14 working days