MECALINE 880639 COUPLER - TYPE B -NBR 3/4IN AL


CAM AND GROOVE COUPLING ALUMINIUM WITH NBR SEAL - TYPE B

References
mecaline:880639
rubix:216A3361
ean:3660338339950
brand logo
brand logo
Technical specifications
Connecting diameter3/4 ''
Materialaluminium
Typetype b

Product details : MECALINE 880639 COUPLER - TYPE B -NBR 3/4IN AL


Material: Aluminium. Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards

Technical specifications


Attributes
Connecting diameter3/4 ''
Materialaluminium
Typetype b
Show UNSPSC/ECL@SS
£ 6.78 excl. VAT
/ Each
£ 8.14 incl. VAT
  • Usually arrives within 14 working days