MECALINE 880616 MALE ADAPT -TYPE F 1IN AL


CAM AND GROOVE COUPLING ALUMINIUM - TYPE F

References
mecaline:880616
rubix:216A3417
ean:3660338339769
brand logo
brand logo
Technical specifications
Connecting diameter1 ''
Materialaluminium
Typetype f

Product details : MECALINE 880616 MALE ADAPT -TYPE F 1IN AL


Material: Aluminium. Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards

Technical specifications


Attributes
Connecting diameter1 ''
Materialaluminium
Typetype f
Show UNSPSC/ECL@SS
£ 3.38 excl. VAT
/ Each
£ 4.06 incl. VAT
  • Usually arrives within 14 working days