Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Other bearings
Bearing freewheel
TSUBAKI 5094005007 MZEU 50 E7 FLANGE SET
TSUBAKI 5094005007 MZEU 50 E7 FLANGE SET
Cam Clutch MZEU-K Flange
References
tsubaki:
MZEU50 E7 FLANGE SET
rubix:
267A0445
manufacturer :
5094005007
ean:
8718472554168
Technical specifications
Width
94
mm
See all Specifications
Product details
Technical specifications
Product details : TSUBAKI 5094005007 MZEU 50 E7 FLANGE SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
Width
94
mm
Weight
2138
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
199.66
excl. VAT
/
Each
£
239.59
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
TSUBAKI 5090009002 MZEU 90 E2 FLANGE SET (INCLUDING FLANGE KIT)
TSUBAKI 5002000100 TSS-10 CAM CLUTCH
TSUBAKI 5014017020 BB17-2K-K CAM CLUTCH WITH KEYWAY
TSUBAKI 5004025200 BSEU25-20 CAM CLUTCH
TSUBAKI 5002000350 TSS-35 CAM CLUTCH
TSUBAKI 5012004001 MZEU 40K CAM CLUTCH
TSUBAKI 5014025020 BB25-2K-K CAM CLUTCH WITH KEYWAY
TSUBAKI 5015035021 BB35-2GD 1K-K CAM CLUTCH
TSUBAKI 5090010001 MZEU 100 E1 FLANGE SET (INCLUDING FLANGE KIT)
TSUBAKI 5015015021 BB15K-2GD 1K CAM CLUTCH
TSUBAKI 5004040200 BSEU40-20 CAM CLUTCH
TSUBAKI 5003000600 TFS-60 CAM CLUTCH
INA ROLLER CLUTCH HF0812-L564
TSUBAKI 5090004002 MZEU 40 E2 FLANGE SET
TSUBAKI 5015017021 BB17-2GD 1K-K CAM CLUTCH