TSS-20 CAM CLUTCH
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Logistic Weight | 428 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 18 mm |
Series | TSS |
Weight | 0.428 kg |
Reference speed | 1400 rpm |
Total bearing width | 18 mm |
Auth. torque | 296 N.m |
Standard | DIN 6885. 3 |
Usually arrives within 14 working days