Cam Clutch BB
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Logistic Weight | 453 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Series | BB |
Weight | 0.453 kg |
Reference speed | 1800 rpm |
Total bearing width | 17 mm |
Auth. torque | 173 N.m |
Standard | DIN 6885. 3 |
Basic static load, radial - C0r | 9700 N |
Basic dynamic load, radial - Cr | 13500 N |
Usually arrives within 14 working days