Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Other bearings
Bearing freewheel
TSUBAKI 5094006007 MZEU 60 E7 FLANGE SET
TSUBAKI 5094006007 MZEU 60 E7 FLANGE SET
Cam Clutch MZEU-K Flange
References
tsubaki:
MZEU60 E7 FLANGE SET
rubix:
267A0449
manufacturer :
5094006007
ean:
8718472554205
Technical specifications
Width
114
mm
See all Specifications
Product details
Technical specifications
Product details : TSUBAKI 5094006007 MZEU 60 E7 FLANGE SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
Width
114
mm
Weight
3397
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
261.60
excl. VAT
/
Each
£
313.92
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
TSUBAKI 5004040200 BSEU40-20 CAM CLUTCH
TSUBAKI 5015015021 BB15K-2GD 1K CAM CLUTCH
TSUBAKI 5002000600 TSS-60 CAM CLUTCH
TSUBAKI 5090009003 MZEU 90 E3 TORQUE ARM SET (INCLUDING FLANGE KIT)
TSUBAKI 5012013000 MZ-EU 130 CLUTCH
INA ROLLER CLUTCH HFL3530-L564
TSUBAKI 5012002001 MZEU 20K CAM CLUTCH
TSUBAKI 5094007007 MZEU 70 E7 FLANGE SET
TSUBAKI 5001000300 BB-30 CAM CLUTCH
TSUBAKI 5003000170 TFS-17 CAM CLUTCH
TSUBAKI 5090002004 MZEU 20 E4 COVER SET
TSUBAKI 5094004505 MZEU 45 E5 FLANGE SET
TSUBAKI 5094002505 MZEU 25 E5 FLANGE SET
TSUBAKI 5002000120 TSS-12 CAM CLUTCH
TSUBAKI 5090009002 MZEU 90 E2 FLANGE SET (INCLUDING FLANGE KIT)