MZEU 90 E4 COVER SET
Inner diameter | 100 mm |
---|---|
Outer diameter | 270 mm |
Width | 182 mm |
Logistic Weight | 46300 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 270 mm |
Width | 182 mm |
Series | MZEU |
Weight | 46.3 kg |
Reference speed | 400 rpm |
Total bearing width | 182 mm |
Auth. torque | 17600 N.m |
Standard | ISO R773;DIN 6885.1 |
Usually arrives within 14 working days