Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Other bearings
Bearing freewheel
TSUBAKI 5010060000 MG-600-50 CAM CLUTCH
TSUBAKI 5010060000 MG-600-50 CAM CLUTCH
Cam Clutch MG
References
tsubaki:
MG600-50 CAM CLUTCH
rubix:
267A0322
manufacturer :
5010060000
ean:
8718472213485
Technical specifications
Width
95
mm
See all Specifications
Product details
Technical specifications
Product details : TSUBAKI 5010060000 MG-600-50 CAM CLUTCH
Tsubaki MG Series clutches are strictly used for low to medium speed inner race overrunning applications.
Technical specifications
Attributes
Width
95
mm
Weight
7
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,636.37
excl. VAT
/
Each
£
3,163.64
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
TSUBAKI 5090007003 MZEU 70 E3 TORQUE ARM SET
TSUBAKI 5015040021 BB40-2GD 1K-K CAM CLUTCH
TSUBAKI 5015017020 BB17-2GD CAM CLUTCH
TSUBAKI 5012005501 MZEU 55K CAM CLUTCH
TSUBAKI 5003000200 TFS-20 CAM CLUTCH
TSUBAKI 5002000300 TSS-30 CAM CLUTCH
TSUBAKI 5090001503 MZEU 15 E3 TORQUE ARM SET
TSUBAKI 5004025250 BSEU25-25 CAM CLUTCH
TSUBAKI 5094002005 MZEU 20 E5 FLANGE SET
TSUBAKI 5004090850 BSEU90-85 CAM CLUTCH
TSUBAKI 5094004007 MZEU 40 E7 FLANGE SET
TSUBAKI 5090002502 MZEU 25 E2 FLANGE SET
TSUBAKI 5094004505 MZEU 45 E5 FLANGE SET
TSUBAKI 5014025020 BB25-2K-K CAM CLUTCH WITH KEYWAY
INA ROLLER CLUTCH HFL1626-L564