References
Tsubaki:TSS30
Rubix:267A0288
Manufacturer :5002000300
EAN:8718472212136



Documents
Product details : TSUBAKI 5002000300 TSS-30 CAM CLUTCH
Tsubaki TSS Series clutches are designed for press fit installation. Outside dimensions are the same as series 62 ball bearings. This design provides easy handling and installation, ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 226 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Series | tss |
| Weight | 0.226 kg |
| Reference speed | 1800 rpm |
| Total bearing width | 16 mm |
| Auth. torque | 105 N.m |
| Standard | din 6885. 3 |
Show UNSPSC/ECL@SS
£ 137.32 excl. VAT
/ Each
£ 164.78 incl. VAT
- Usually arrives within 14 working days