TSS-20 CAM CLUTCH
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Logistic Weight | 49 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 10 mm |
Series | TSS |
Weight | 0.049 kg |
Reference speed | 4000 rpm |
Total bearing width | 10 mm |
Auth. torque | 17 N.m |
Standard | DIN 6885.1 |
Usually arrives within 14 working days