References
Tsubaki:TSS60
Rubix:267A0293
Manufacturer :5002000600
EAN:8718472212235



Documents
Product details : TSUBAKI 5002000600 TSS-60 CAM CLUTCH
Tsubaki TSS Series clutches are designed for press fit installation. Outside dimensions are the same as series 62 ball bearings. This design provides easy handling and installation, ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 945 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Series | tss |
| Weight | 0.945 kg |
| Reference speed | 910 rpm |
| Total bearing width | 22 mm |
| Auth. torque | 649 N.m |
| Standard | din 6885. 3 |
Show UNSPSC/ECL@SS
£ 333.47 excl. VAT
/ Each
£ 400.16 incl. VAT
- Usually arrives within 14 working days