Yoke type track roller
Inner diameter | 11 mm |
---|---|
Width | 32 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 32x11x11 mm |
---|---|
Logistic Weight | 36 g |
Inner diameter | 11 mm |
Width | 32 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | KRE..-PP-A |
Reference speed | 11000 rpm |
Basic static load, radial - C0r | 4100 N |
Basic dynamic load, radial - Cr | 3550 N |
Outer diameter | 19 mm |
Usually arrives within 14 working days