Yoke type track roller
Inner diameter | 20 mm |
---|---|
Width | 66 mm |
Sealing | Two rubber seals |
Logistic Weight | 380 g |
---|---|
Inner diameter | 20 mm |
Width | 66 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | PWKR..-2RS-XL |
Basic static load, radial - C0r | 31000 N |
Basic dynamic load, radial - Cr | 24400 N |
Outer diameter | 47 mm |
Usually arrives within 14 working days