Cam Follower (Stud-type Track Roller)
Inner diameter | 20 mm |
---|---|
Width | 66 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 66x47x47 mm |
---|---|
Logistic Weight | 459,5 g |
Inner diameter | 20 mm |
Width | 66 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NUKR |
Material | Bearing steel |
Stat. Load rating | 33.5 N |
Dyn. Load rating | 28.6 N |
Outer diameter | 47 mm |
In stock: Next day delivery