INA KR16-X-NMT STUD TYPE TRACK ROLLERS KR WITH AXIAL GUIDANCE GAP SEAL


Yoke type track roller

References
ina:KR16-X-NMT
rubix:238A1552
manufacturer :0000336260078
ean:4054362445524
brand logo
brand logo
Technical specifications
Inner diameter6 mm
Width28 mm
SealingOpen
See all Specifications

Product details : INA KR16-X-NMT STUD TYPE TRACK ROLLERS KR WITH AXIAL GUIDANCE GAP SEAL


Stud type track rollers KR, with axial guidance, gap seals on both sides

Strengths

Supports large radial loads as well as axial loads that result from weak alignment faults.

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x6x6 mm
Logistic Weight20 g
Inner diameter6 mm
Width28 mm
SealingOpen
Bearing ClearanceCN
SeriesKR
Reference speed14000 rpm
Basic static load, radial - C0r3450 N
Basic dynamic load, radial - Cr3200 N
Outer diameter16 mm
Show UNSPSC/ECL@SS
£ 30.89 excl. VAT
/ Each
£ 37.07 incl. VAT
  • Usually arrives within 14 working days