Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Yoke and stud type track rollers
Curved roller
NTN KRV16F/3AS NEEDLE ROLLER BEARING
NTN KRV16F/3AS NEEDLE ROLLER BEARING
Curved roller NTN
References
ntn:
KRV16F/3AS
rubix:
205A4709
ean:
4547359824254
Technical specifications
Inner diameter
6
mm
Width
28
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : NTN KRV16F/3AS NEEDLE ROLLER BEARING
Technical specifications
Attributes
Inner diameter
6
mm
Width
28
mm
Bearing Clearance
CN
Outer diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.04
excl. VAT
/
Each
£
19.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF KR 40 PP STUD-TYPE TRACK ROLLERS
FAG KRVE52-PP-A-NMT TRACK ROLLER BEARING 57508140000
NTN KR32 NEEDLE ROLLER BEARING
SKF TRACK ROLLER BEARING NUKR 80 A
INA TRACK ROLLER BEARING KR16
SKF TRACK ROLLER BEARING NUKRE 90 A
INA KR26-X-B YOKE TYPE TRACK ROLLER KR..-B WITH CAGE AXIAL GUIDAN
INA KRE35-B STUD TYPE TRACK ROLLERS KRE.. WITH AXIAL GUIDANCE VIA THRU
INA NUKR90-X-A STUD TYPE TRACK ROLLERS NUKR WITH AXIAL GUIDANCE FULL C
INA KRV32-X-PP-A-NMT STUD TYPE TRACK ROLLERS KRV..-PP WITH AXIAL GUIDA
INA NUKRE35-X-A STUD TYPE TRACK ROLLERS NUKRE WITH AXIAL GUIDANCE FULL
INA TRACK ROLLER+NUT NUKR80-NMT
INA KRE30-B STUD TYPE TRACK ROLLERS KRE.. WITH AXIAL GUIDANCE VIA THRU
SKF TRACK ROLLER BEARING KRV 90 PP
INA KR40-B YOKE TYPE TRACK ROLLER KR..-B WITH CAGE AXIAL GUIDANCE