References
INA:NUKRE35-X-A
Rubix:238A1203
Manufacturer :0097724300000
EAN:4054364147761

Product details : INA NUKRE35-X-A DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers NUKRE, with axial guidance, full complement cylindrical roller set, with eccentric collar, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x20x20 mm |
|---|---|
| Logistic Weight | 176 g |
| Inner diameter | 20 mm |
| Width | 52 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 35 mm |
| Series | nukre..-a |
| Reference speed | 6500 rpm |
| Basic static load, radial - C0r | 18600 N |
| Basic dynamic load, radial - Cr | 15600 N |
Show UNSPSC/ECL@SS
£ 68.20 excl. VAT
/ Each
£ 81.84 incl. VAT
- Usually arrives within 14 working days
