References
SKF:KR 62 PP
Rubix:266A6771
EAN:7316570886283

Product details : SKF KR 62 PP STUD-TYPE TRACK ROLLERS
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Inner diameter | 24 mm |
|---|---|
| Width | 29 mm |
| Sealing | two rubber seals |
| Outer diameter | 62 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 129.84 excl. VAT
/ Each
£ 155.81 incl. VAT
- Delivery usually within ( 3 ) days
