Cam Roller (Yoke-type Track Roller)
Inner diameter | 12 mm |
---|---|
Outer diameter | 35 mm |
Width | 15.9 mm |
Logistics dimensions (L x W x H) | 15,9x35x35 mm |
---|---|
Logistic Weight | 77,7 g |
Inner diameter | 12 mm |
Outer diameter | 35 mm |
Width | 15.9 mm |
Bearing Clearance | CN |
Series | 305801 |
Material | Bearing steel |
Sealing | Two metal shields |
Usually arrives within 14 working days