Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 55MM HEX SOCKET D 21 55
GEDORE 55MM HEX SOCKET D 21 55
Socket 12-side UD-profile D - 21 (MM)
References
gedore:
D 21 55
rubix:
114A2458
manufacturer :
6175390
ean:
4010886617533
Technical specifications
Square drive adapter
1
''
Diameter
55
mm
Length
80
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 55MM HEX SOCKET D 21 55
Socket 1" 55 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
1129
g
Square drive adapter
1
''
Diameter
55
mm
Length
80
mm
Finishing
chromed
Weight
1129
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
116.66
excl. VAT
/
Each
£
139.99
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE D19-7/8AF BI-HEX SOCKET
FACOM M.3'1/8HA SOCKET M.31/8HA
ROEBUCK 1/2 INCHDRIVE 6 POINT 22MM DEEP SOCKET 880226
ROEBUCK HEX SOCKET 1/4 DRIVE 1/2 INCH A/F
ROEBUCK 880261 1/2IN DRIVE HEX /6 POINT 3/8IN A/F SOCKETS
STAHLWILLE 02110020 3/8 INCH DRIVE X 20MM HEX SOCKET
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 1.5/16 A/F
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 11/4 A/F
STAHLWILLE 3/4DR 30MM IMPSKT 25010030
BAHCO A7402DZ-5/8 SOCKET 3/8 AEROSPACE
BAHCO 7800SM-27 SOCKET 1/2
STAHLWILLE 03010034 1/2 INCH DRIVE X 34MM SOCKET BI-HEX
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 11MM
FACOM SOCKET D.145A
GEDORE 19MM3/4DRIMPSKT K 32 19