STAHLWILLE 02020011 3/8 INCH DRIVE X 11MM SOCKET EX DP BI-HEX
46 series sockets
See technical informationSee documentsReferences
Stahlwille:02020011
Rubix:2018467
EAN:4018754002177



Documents
Product details : STAHLWILLE 02020011 3/8 INCH DRIVE X 11MM SOCKET EX DP BI-HEX
46 11mm Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x17x54 mm |
|---|---|
| Logistic Weight | 51 g |
| Square drive adapter | 3/8' '' |
| Diameter | 16.5 mm |
| Length | 54 mm |
| Finishing | chromed |
| Weight | 51 g |
Show UNSPSC/ECL@SS
£ 20.13 excl. VAT
/ Each
£ 24.16 incl. VAT
- Usually arrives within 14 working days
