FACOM J.10H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 10MM

J. H-sockets 3/8" hexagonal, metric

See technical information

References

Facom:J.10H
Rubix:2003707
EAN:3148510274201
brand logo

Technical specifications

Square drive adapter3/8 ''
Diameter17.6 mm
Length27 mm
See all Specifications

Product details : FACOM J.10H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 10MM


A [mm]: 17d [mm]: 21.7d1 [mm]: 23.4L [mm]: 30L1 [mm]: 13.0 hexagonal [mm]: 6[g]: 52

Strengths

• OGV® Profile: greater power transmission without damaging the nut. • Available as a set on a metal rack (Ref J. 40U). • Version: High-gloss chromed.

Technical specifications


Attributes
Logistic Weight27 g
Packaged dimensions (D x W x H)27x18x18 mm
Package weight28 g
Square drive adapter3/8 ''
Diameter17.6 mm
Length27 mm
Square10 mm
Finishingchromed
Weight26 g
£ 5.88 excl. VAT
/ Each
£ 7.06 incl. VAT
  • Delivery usually within ( 14 ) days