References
Gedore:D 32 36
Rubix:113A9854
Manufacturer :6272830
EAN:4010886627280

Product details : GEDORE 3/4 DRIVE 36MM D 32 36
Socket 3/4" 36 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 418 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 36 mm |
| Length | 59.5 mm |
| Finishing | chromed |
| Weight | 418 g |
Show UNSPSC/ECL@SS
£ 21.10 excl. VAT
/ Each
£ 25.32 incl. VAT
- Delivery usually within ( 8 ) days
