References
Facom:NK.21LA
Rubix:1239988
EAN:3148516565952



Product details : FACOM SOCKET NK.21LA
NK.LA - 3/4" long 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 616 g |
|---|---|
| Packaged dimensions (D x W x H) | 100x45x45 mm |
| Package weight | 616 g |
| Square drive adapter | 3/4 '' |
| Diameter | 44 mm |
| Length | 90 mm |
| Square | 21 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 38.42 excl. VAT
/ Each
£ 46.10 incl. VAT
- Delivery usually within ( 14 ) days
