Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 8MM 3/8DR SOCKET D 30 8
GEDORE 8MM 3/8DR SOCKET D 30 8
Cap 12-side UD-profile D 30
References
gedore:
D 30 8
rubix:
113A8832
manufacturer :
1845721
ean:
4010886857366
Technical specifications
Square drive adapter
3/8
''
Diameter
8
mm
Length
28
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8MM 3/8DR SOCKET D 30 8
Socket 3/8" 8 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retention groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
26
g
Square drive adapter
3/8
''
Diameter
8
mm
Length
28
mm
Finishing
Chromed
Weight
26
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.60
excl. VAT
/
Each
£
12.72
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 3MM
ROEBUCK 880234 1/4IN DRIVE HEX /6 POINT 5/32IN A/F SOCKETS
FACOM SOCKET NS.16LA
FACOM J.21LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 21MM
STAHLWILLE 02410024 3/8 INCH DRIVE X 3/8 SOCKET BI-HEX
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 19MM
ROEBUCK SET06MML DEEP IMPACT SOCKET SET 245193 3/8 INCH DRIVE 14 PIECE
STAHLWILLE 56IMP19 19-3/4 DEEP HEX SOCKET
GEDORE K2155 1INDRIVE X 55MM IMPACT SOCKET
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 34MM
BAHCO 7800DZ-1.1/4 SOCKET 1/2
BAHCO A7402DZ-5/8 SOCKET 3/8 AEROSPACE
GEDORE K 19 L 24 1/2INCH DEEP IMPACT SOCKET
"GEDORE D 32 2AF SOCKET 3/4"" 2"" 6275770"
BAHCO BAHCO-A6700DM-5 1/4 SQUARE DRIVE SOCKET WITH 5MM BI HEX