References
Gedore:D 19 L 3/4AF
Rubix:114A6068
Manufacturer :6141730
EAN:4010886614174

Product details : GEDORE 3/4AF 1/2DR DEEP SKT D 19 L
Socket 1/2", long 3/4" Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 164 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 19.05 mm |
| Length | 82 mm |
| Finishing | chromed |
| Weight | 164 g |
Show UNSPSC/ECL@SS
£ 30.22 excl. VAT
/ Each
£ 36.26 incl. VAT
- Delivery usually within ( 22 ) days
