References
Bahco:KS7401M-19
Rubix:401A7982
Manufacturer :KS7401M-19
EAN:7314150384587


Technical specifications
| Square drive adapter | 3/8' vierkant (din 3121-f / iso 1174) '' |
|---|---|
| Diameter | 19 mm |
| Length | 54 mm |
Product details : BAHCO KS7401M-19 3/8 SWIVEL IMPACT SOCKET
High-performance alloy steel
3/8" hexagonal power swivel sockets, metric
Cold-forged phosphate finish
Impact swivel sockets in metric sizes, eliminating the need for a universal joint
To be used with machines
For maximum safety use clamping springs
Drive: 3/8" DIN 3121-F ISO 1174
Standards: DIN 3129 and ISO 2725
3/8" hexagonal power swivel sockets, metric
Cold-forged phosphate finish
Impact swivel sockets in metric sizes, eliminating the need for a universal joint
To be used with machines
For maximum safety use clamping springs
Drive: 3/8" DIN 3121-F ISO 1174
Standards: DIN 3129 and ISO 2725
Technical specifications
Attributes
| Square drive adapter | 3/8' vierkant (din 3121-f / iso 1174) '' |
|---|---|
| Diameter | 19 mm |
| Length | 54 mm |
| Square | 9.53 mm |
| Diameter (inch) | 3/4 '' |
| Finishing | phosphate |
| Weight | 110 g |
Show UNSPSC/ECL@SS
£ 40.04 excl. VAT
/ Each
£ 48.05 incl. VAT
- Delivery usually within ( 14 ) days