ROEBUCK 1/4 INCH DRIVE HEX SOCKET 4.5MM 880347
1/4'' hex socket
See technical informationSee documentsReferences
Roebuck:880347
Rubix:209A7616
EAN:3660338337666
Documents
Product details : ROEBUCK 1/4 INCH DRIVE HEX SOCKET 4.5MM 880347
Standard: DIN 3124 / ISO 1174-1 / ISO 1711-1 / ISO 2725-1
1/4'' hex socket, matt finish, hexagonal.
1/4'' hex socket, matt finish, hexagonal.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 4.5 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 1.22 excl. VAT
/ Each
£ 1.46 incl. VAT
- Usually arrives within 14 working days

