M.HA - Sockets 1" hex metric
Square drive adapter | 1 '' |
---|---|
Diameter | 56.3 mm |
Length | 87 mm |
Logistic Weight | 1436 g |
---|---|
Packaged dimensions (D x W x H) | 88x83x83 mm |
Package weight | 1436 g |
Square drive adapter | 1 '' |
Diameter | 56.3 mm |
Length | 87 mm |
Usually arrives within 14 working days