GEDORE IN K 21 32 INT HEX IMPACT 32MM 1 DRIVE
Impact wrench socket wrench hex-IN K 21
See technical informationReferences
Gedore:IN K 21 32
Rubix:80100841
Manufacturer :1956590
EAN:4010886870082

Product details : GEDORE IN K 21 32 INT HEX IMPACT 32MM 1 DRIVE
Impact screwdriver bit socket 1" 32 mm Suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 32 mm |
| Length | 75 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 52.83 excl. VAT
/ Each
£ 63.40 incl. VAT
- Delivery usually within ( 8 ) days
