References
Gedore:TX 20 E6
Rubix:120A5477
Manufacturer :6187720
EAN:4010886618776

Documents
Product details : GEDORE 1/4 TORQUE SOCKET TX20-E6
Socket 1/4" TX E6 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Diameter | 8 mm |
| Length | 25 mm |
| Square | 6.3 mm |
| Finishing | chromed |
| Weight | 10 g |
Show UNSPSC/ECL@SS
£ 8.83 excl. VAT
/ Each
£ 10.60 incl. VAT
- Delivery usually within ( 8 ) days
