S.LA- sockets 1/2" 12-sided long, metric
Square drive adapter | 1/2 '' |
---|---|
Diameter | 35 mm |
Length | 77 mm |
Logistic Weight | 342 g |
---|---|
Packaged dimensions (D x W x H) | 77x38x38 mm |
Package weight | 336 g |
Square drive adapter | 1/2 '' |
Diameter | 35 mm |
Length | 77 mm |
Number of sides | 12 |
Weight | 365 g |
Usually arrives within 14 working days