References
Aventics:1823391092
Rubix:273A0608
Manufacturer :1823391092


Technical specifications
| Material | polyvinyl chloride |
|---|---|
| Connection 1 | 5 |
| Max. service pressure | 16 bar |
Product details : AVENTICS 1823391092
L-Fitting
L-fitting
Technical specifications
Attributes
| Material | polyvinyl chloride |
|---|---|
| Connection 1 | 5 |
| Max. service pressure | 16 bar |
| Profile | elbow distributor |
| Connection 2 | m5 |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Type of threading | metric |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 2.73 excl. VAT
/ Each
£ 3.28 incl. VAT
- Usually arrives within 14 working days