Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT A3 SLOPING DOCUMENT HOLDER
BOTT A3 SLOPING DOCUMENT HOLDER
perfo document holder A3 WxDxH: 450x250x285mm RAL 7035
References
bott:
14014008.16
rubix:
2599153
Technical specifications
Type
Document Holder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT A3 SLOPING DOCUMENT HOLDER
perfo document holder A3 horizontal. Steel construction with fast and secure perfolock clip on design. For use with perfo panels. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 450x250x285mm
Technical specifications
Attributes
Type
Document Holder
Height
285
mm
Depth
250
mm
Width
450
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.54
excl. VAT
/
Each
£
33.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 41010151.16 AVERO 2 X UPRIGHTS FWB 2M PACK RAL7035 LIGHT GREY
BOTT PERFO SPIGOT 150L X 16 DIA 14022049.16
BOTT 41010195.16 2.0M CUBIO BENCH OH KIT 20-03
SPARTEX SSDINSERT9C5 250MM DEPTH DRAWER INSERT OPTION C
GPC GIL47Z SINGLE SIDED BIN RACK - 47 BINS 285 X 930 1150
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP RED 90MM X 10M MSR9R
BOTT U HOLDER 32 X 75MM 14010033 PACK OF 5
GEDORE TOOL HOOK DOUBLE VERTICAL END 50X6MM
BOTT CUBIO DRAWER KIT 175H 40522047.16V
GEDORE SL3014 HABERO MAGNETIC SOCKET HOLD RAIL 3/8 INCH SQUARE
SPARTEX SC849060NLXX EXTENSION BENCH 840X1200X600 L/Grey
BOTT HOOK KIT PACK OF 30 14031413
SPARTEX SSDINSERT9A5 250MM DEPTH DRAWER INSERT OPTION A
SPARTEX SQ849060PLET SQ TUBE WORKBENCH EXTENSION 840.900.600 L/Grey
BOTT COMBINED HOLDER - SET 14022011