References
Rubix-UK:M12X45SKTCAP-12.9/25
Rubix:8836558


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
Product details : M12 X 45 SOCKET CAP 12.9 PACK OF 25
Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
| Metrical diameter | M12 |
| Type of imprint | hexagonal socket |
| Shape of head | cap |
| Quality Grade | 12.9 |
| Threading diameter | 12 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 30.37 excl. VAT
/ Each
£ 36.44 incl. VAT
- In stock: Next day delivery
Length
45 mm