Hexagon socket head cap screw, full thread
Threading diameter | 2.5 mm |
---|---|
Length | 12 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 2.5 mm |
---|---|
Length | 12 mm |
Material/finishing | stainless steel a2 |
Standard | iso 7380-1 |
Thread surface | total |
Shape of head | rounded |
Class | 50 |
Type of imprint | hollow hexagon |
Imprint size | sw1,5 |
Type of threading | metric |
Usually arrives within 14 working days