References
Rubix-UK:M16X40SKTCAP-12.9/10
Rubix:8836779


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
Product details : M16 X 40 SKT CAP 12.9 PK 10
Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
| Metrical diameter | M16 |
| Type of imprint | hexagonal (hex) |
| Shape of head | cap |
| Quality Grade | 12.9 |
| Threading diameter | 16 mm |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 15.74 excl. VAT
/ Each
£ 18.89 incl. VAT
- In stock: Next day delivery
Length
40 mm