SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 6X50 060346 50
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC6X50PFA4-70
Rubix:269A1202
Manufacturer :060346 50
EAN:4043377320643


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 6X50 060346 50
Mushroom head square neck bolts A4-70 6X50 DIN 603
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 603 |
| Metrical diameter | m6 |
| Type of imprint | square |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 12.91 excl. VAT
/ 100 pieces
£ 15.49 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
50 mm